Beli bearing stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher)
    10%
    Mulai

    Rp76.900

    EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher)
    atribut:
    • Bearing Type: Large Sized Stainless Steel Bearing
    • Seal: 2RS, 2RU
  2. SKF Bantalan Bola Alur Dalam Stainless Steel Seri W (Laher)
    Mulai

    Rp269.900

    SKF Bantalan Bola Alur Dalam Stainless Steel Seri W (Laher)
    Deskripsi:
    Stainless steel single row deep groove ball bearing with seals or shields on both sides, provide greater chemical and corrosion resistance. As with deep groove ball bearings generally, they are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Stainless steel
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Coating: Without
    • Filling Slots: Without
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: Grease
    • Matched Arrangement: No
    • Number of Rows: 1
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • UNSPSC: 31171504
  3. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  4. EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Segel Ganda Kontak (Laher)
    Mulai

    Rp65.900

    EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Segel Ganda Kontak (Laher)
    atribut:
    • Bearing Type: Large Sized Stainless Steel Bearing
  5. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  7. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  8. EZO Laher Bola Baja Tahan Karat (Laher)
    Mulai

    Rp51.900

    EZO Laher Bola Baja Tahan Karat (Laher)
    atribut:
    • Bearing Type: Metric Bearing
    • Min. Radius rs (mm): 0.30
    • Flange Width Bf (mm): 1.5
    • Flange Width Bf1 (mm): 1.5
    • Material: Standard Metric
  9. ASB Bantalan Bola Alur Dalam Seri SS (Laher)
    19%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

  10. EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Perisai Ganda (Laher)
    Mulai

    Rp69.900

    EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Perisai Ganda (Laher)
    atribut:
    • Bearing Type: Large Sized Stainless Steel Bearing
    • Seals and Shields: Pressed Steel Shield
  11. RS PRO O-Ring Cord Seal Nitrile (Oring Meteran)
    Mulai

    Rp1.199.900

    RS PRO O-Ring Cord Seal Nitrile (Oring Meteran)
    Deskripsi:
    RS PRO Nitrile O-Ring Cord, 1mm Diameter, 10m LengthIntroducing the range of Nitrile rubber O-Ring cords from RS PRO has a hardness of 70 shore and is widely used for applications involving resistance to petroleum oils minerals and vegetable oils. The material is suitable for contact with aromatic hydrocarbons and most dilute alkalis and acids. The NBR rubber has a good rebound, is tear resistant and has a good resistant to non-polar solvent, making it suitable for use across a wide range of applications and environments.ApplicationsNitrile rubber is used in many applications but particularly when oil resistance is required. O-ring cords are compressible O-ring gaskets with flexible properties that allow them to be used in various applications and environments. An O-ring cord is a rubber cord with a circular profile that can be cut to the required length to form the required seal. The flexible and versatile material of the O-Ring means it can be used as a sealant for virtually anything, from power transmission to a beer tap, and can be utilised in both fluid or gaseous applications like pneumatic sealing where compressed air and gas are used.
    atribut:
    • Diameter (mm): 1
    • Length (m): 10
    • Material: Nitrile
  12. NTN Stainless Series Rhombus Flange Type Bearing Unit
    Mulai

    Rp1.799.900

    NTN Stainless Series Rhombus Flange Type Bearing Unit
    atribut:
    • Finishing Material: Bearing: Martensitic stainless steel (SUS440C), Bearing housing: Austenitic stainless steel casting (SCS13)
    • Working Temperature Range (°C): -15 to 100
  13. EZO Radial Ball Bearing (Laher)
    Mulai

    Rp609.900

    EZO Radial Ball Bearing (Laher)
    Deskripsi:
    These high-precision radial ball bearings have a higher ABEC rating than standard radial ball bearings. They are used in applications that require a high level of precision, efficiency, and speed such as aerospace assemblies, medical systems, and robotics.
    atribut:
    • UNSPSC: 31171504
    • Cage Type: Shielded/Unflanged
    • Closure: Double Shielded
    • Lubricant Material: Grease
    • Maximum Temperature (°F): 302
    • Minimum Temperature (°F): 302
    • Outer Ring Width (inch): 0.156
    • Ring Material: Stainless Steel
    • Shield Material: Steel
  14. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
  15. AS ONE Chrome Steel Ball
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    AS ONE Chrome Steel Ball
    atribut:
    • Material: Chrome steel (SUJ-2)
    • Hardness: HRC 62 - 67
Daftar Harga bearing stainless steel Terbaru November 2026
EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher)Rp76.900
SKF Bantalan Bola Alur Dalam Stainless Steel Seri W (Laher)Rp269.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp169.900
EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Segel Ganda Kontak (Laher)Rp65.900
EZO Ball Bearing Flanged (Laher)Rp26.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
NKN Ball Bearing 2RS Type (Laher)Rp5.900
EZO Laher Bola Baja Tahan Karat (Laher)Rp51.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)